Shop All Spray Paint
Rust-Oleum
Red, Flat, 12 oz.
Mfr # 1667830
Zoro # G2512465
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Spray Primer
- Color Red
- Paint and Primer Finish Flat
- Net Weight 12 oz.
- Coverage 12 to 15 sq. ft.
Product Information
- Brand Rust-Oleum
- MFR # 1667830
- Zoro # G2512465
- UPC # 20066166786
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 12 oz |
Details
Description
Spray Primer, Opacity 80 Percent, Maximum Dry Film Thickness 2 mil, Coating Application General Purpose Spray Primer, Color Family Red, Compatible Surface Material Masonry, Metal, Plastic, Wood, Sheen Flat, Finish Texture Smooth, Resin Type Modified Alkyd, Color Red, Container Size 12 oz, Coverage Area 12 to 15 sq ft, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Industrial Choice, Container Type Aerosol Can, Dry Time Tack Free 10 min, Dry Time to Recoat 1 to 24 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN #14 Round Sash Paint Brush, China Hair Bristle, Wood Handle (0007405300)
- DUMOND Citri-Lize Neutralizer and Mill Glaze Remover, 8 Ounce (2030)
- SAX Paint Brush Multipack 3 PK (1567549)
- MODERN MASTERS 1 Gal Modern Masters ME238 Blackened Bronze Decorative Metallic Paint (ME238)
- RUST-OLEUM Champagne Bronze, Metallic, 11 Oz (313142)
- RUST-OLEUM Spray Paint, Expresso Brown, Satin, 12 oz (247570)
- RUST-OLEUM Spray Paint, Black, Flat, 12 oz (7776830)
- RUST-OLEUM Rust Preventative Spray Paint, Safety Yellow, Gloss, 15 oz (V2143838)
- RUST-OLEUM Safety Green, Gloss, 15 oz (7533-838)
- RUST-OLEUM Spray Paint, Fluorescent Pink, Gloss, 12 oz (1659830)
- RUST-OLEUM Earth Brown Camouflage, Flat, 12 oz (1918830)
- Rust-Oleum Spray Paint & Primer