Shop RUST-OLEUM

Rust Reformer, 10.25 oz Aerosol Spray, Black, Flat,

  • Mfr # 248658
  • Zoro # G3539934

product price: 
$
9.29
/ea

Key Features

Container Type
Aerosol Can
Container Size
10.25 oz
Color
Black
Dry Time
24 hr
Application Temperature
50 Degrees to 90 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
248658
Zoro #
G3539934
UPC #
020066185992
Country of Origin
United States
Container Type
Aerosol Can
Item
Rust Converter
Color
Black
Dry Time
24 hr
Application Temperature
50 Degrees to 90 Degrees F
Net Weight
10.25 oz
Coverage
8 to 10 sq. ft.
Application Method
Spray
Sub-Category
Rust Converter
Max. Temp.
90 Degrees F
Resin Type
Oil Modified Alkyd
Base Type
Solvent
Sheen
Flat
Use Location
Exterior, Interior
Heat Resistant
No
Coverage Area
8 to 10 sq ft
Maximum Application Temperature
90 Degrees F
Maximum Temperature Resistance
200 Degrees F
Shelf Life
5 yr
Features
Comfort Tip, Instantly Converts Rust to a Protected, Paintable Surface, Prevents Future Rust
Paint Dispensing Style
Inverted
Coating Application
Rust Reformer
Sub Brand
Stops Rust
Compatible Surface Material
Metal
Surface Texture
Rough
Dry Time to Recoat
After 24 hr
Minimum Application Temperature
50 Degrees F
Finish Texture
Smooth
Wire Color
Black

Dimensions

Container Size
10.25 oz
Maximum Dry Film Thickness
2.5 mil
Fits Chest Size
Comfort Tip, Instantly Converts Rust to a Protected, Paintable Surface, Prevents Future Rust

Description

Rust-Oleum Rust Reformer instantly bonds with rust and transforms it to a non-rusting, flat-black paintable surface and prevents future rust. It saves you the effort of sanding rust all the way down to bare metal.


• Instantly converts rust to a protected, paintable surface
• Prevents future rust
• Any-Angle Spray with Comfort Tip For Best Results Spray in a steady back and forth motion, slightly overlapping each stroke, Keep the can in motion while spraying.
Available Sizes
• 10.25 oz. Spray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.