Shop All Spray Paint
Rust-Oleum
Rust Preventative Spray Paint, Gloss, 12oz
Mfr # 376886
Zoro # G710135990
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Net Weight 12 Oz
- Dry Time 24 hr
- Base Type Solvent
- Brand and Series Rust-Oleum Stops Rust
Product Information
- Brand Rust-Oleum
- MFR # 376886
- Zoro # G710135990
- UPC # 020066011802
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 12 oz |
Details
Description
Rust Preventative Spray Paint, Opacity 0 Percent, Maximum Dry Film Thickness 2 mil, Coating Application Rust Preventative, Color Family White, Compatible Surface Material Metal, Wood, Sheen Gloss, Finish Texture No Texture, Resin Type Modified Alkyd, Color White, Container Size 12 oz, Coverage Area 6 to 10 sq ft, Base Type Solvent, Dry Time 24 hr, Use Location Exterior, Interior, Sub Brand Stops Rust, Container Type Can, Dry Time to Recoat 1 hr, Flammability Flammable, Heat Resistant Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR OF SYCAMORE Inverted Marking Paint, 17 oz., High Visibility Yellow, Solvent -Based (20-976)
- LINZER Plastic 11 in. W X 15.25 in. L 4 qt Disposable Paint Tray Liner (RM412)
- MINWAX Ultra Flat Clear Oil-Based Fast-Drying Polyurethane 1 qt, 4PK (630154444)
- RUST-OLEUM Spray Epoxy Primer, Beige, Flat Finish, 14.1 oz (247598)
- RUST-OLEUM Rust Preventative Spray Paint, Gloss, 12oz (376904)
- RUST-OLEUM Rust Preventative Spray Paint, Satin, 12oz (376869)
- RUST-OLEUM Rust Preventative Spray Paint, Gloss, 12oz (376895)
- RUST-OLEUM Hammered Spray Paint, Copper, Hammered, 12 oz (247567)
- RUST-OLEUM Spray Paint, Ivory, 12 Oz (334035)
- RUST-OLEUM Spry Pnt Camo Dp Fst Grn (1919830)
- HOMAX 20 Oz Aerosol Texture Water-Based Knockdown Wall Texture (4065)
- Rust-Oleum Spray Paint & Primer