Shop All Spray Primer
Rust-Oleum
Spray Epoxy Primer, Beige, Flat Finish, 14.1 oz
Mfr # 247598
Zoro # G2717057
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Beiges
- Paint and Primer Finish Flat
- Net Weight 14.1 oz
- Coverage 8 to 12 sq ft
- Features Extended Pot Life of 4 Days, Patented 2K Technology
Product Information
- Brand Rust-Oleum
- MFR # 247598
- Zoro # G2717057
- UPC # 20066175863
- Country of Origin United States
- Category Spray Primer
Dimensions
Size | 14.1 oz. |
Container Size | 14.1 oz |
Details
Description
Spray Epoxy Primer, Maximum Dry Film Thickness 2 mil, Maximum Wet Film Thickness 3.5 mil, Coating Application General Purpose Spray Primer, Color Family Beige, Compatible Surface Material Aluminum, Steel, Galvanized Steel, Rusted Steel, Sheen Flat, Resin Type Epoxy, Color Beige, Container Size 14.1 oz, Coverage Area 8 to 12 sq ft, Base Type Solvent, Dry Time 2 hr, Use Location Exterior, Sub Brand High Performance, Container Type Aerosol Can, Dry Time Tack Free 15 min, Dry Time to Recoat 4 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 1-1/2" Angle Sash Paint Brush, Nylon Bristle, Hardwood Handle (144152215)
- KRYLON SPRY PNT SG TANG ORANGE (K09034000)
- BINKS Spray Booth Coating, Clear, Latex (29-248)
- HENRY Henry RC065 Series RC065070 Foundation Coating, Liquid, Black, 4.75 gal Pail (RC065070)
- RUST-OLEUM Spray Primer, Flat, White, 12 oz, Exterior (334019)
- RUST-OLEUM Universal Bonding Primer, White, 12 oz (286793)
- RUST-OLEUM Black Primer, Flat Finish, 12 oz (249846)
- RUST-OLEUM Spray Primer, Rust Preventative, Gray, Exterior/Interior, General Purpose, Solvent, 15 oz (7582838)
- RUST-OLEUM Red, Gloss Finish, 10 oz. (V2407830)
- RUST-OLEUM Spray Primer, Flat, Gray, 12 oz, Exterior (334017)
- ZINSSER Spray Primer, White, 16 oz (3609)
- Rust-Oleum Spray Primer