Shop RUST-OLEUM
See all product information
Create Account
Rust Reformer Spray, Black, Flat, 10.25 oz
- Mfr # 215215
- Zoro # G923371581
product price:Â
$
9.99
/ea
Sold in multiples of 6 for
$59.94
Key Features
Dry Time
20 to 40 min
Paint Primer, Sealers & Rust Reformers Item
Rust Reformer
Container Size
10.25 oz
Coverage
8 to 12 sq ft
Cleaner Form
Xylene or Mineral Spirits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 215215
- Zoro #
- G923371581
- UPC #
- 020066133801
- Country of Origin
- United States
- Dry Time
- 20 to 40 min
- Paint Primer, Sealers & Rust Reformers Item
- Rust Reformer
- Coverage
- 8 to 12 sq ft
- Cleaner Form
- Xylene or Mineral Spirits
- Color
- Black
- Base Type
- Water
Dimensions
- Container Size
- 10.25 oz
Description
Rust Oleum Stops Rust Rust Reformer instantly converts rust into a smooth, paintable surface without the need for sanding or stripping. This water based, film forming formula is applied directly over rust for fast, easy surface preparation. It chemically transforms rust while providing a durable protective barrier. Ideal for restoring metal surfaces, it simplifies prep work and ensures long lasting results.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.