Shop All Spray Primer
Rust-Oleum
Sandable Primer, White, Solvent Base, 12 oz
Mfr # 260737
Zoro # G608370540
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Type Solvent
- Size 12 Oz
- Resin Type Alkyd
- Application Method Spray
- Container Size 12 oz
Product Information
- Brand Rust-Oleum
- MFR # 260737
- Zoro # G608370540
- UPC # 20066209124
- Country of Origin United States
- Category Spray Primer
Dimensions
Size | 12 Oz |
Container Size | 12 oz |
Details
Description
Sandable Primer, Base Type Solvent, Color Family White, Compatible Surface Material Metal, Sheen Flat, Finish Texture Smooth, Resin Type Alkyd, Color White, Container Size 12 oz, Coverage Area 10 to 15 sq ft, Sub Brand Stops Rust, Paint Dispensing Style Upright
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Angle Sash Paint Brush, Polyester Bristle, Sealed Wood Handle (1XRL1)
- RICHARD 18" Paint Roller Cover, 1/2" Nap, Woven Fabric (91817)
- BESTT LIEBCO 1 Lb Liebco Bag O'Plenty Lmskin (BP-15)
- THE BRUSH MAN 12” Lambswool Applicator Pad & Block (AB12)
- RUST-OLEUM Universal Bonding Primer, White, 12 oz (286793)
- RUST-OLEUM Filler and Sandable Primer, Gray, 12 oz (260510)
- RUST-OLEUM Spray Epoxy Primer, Gray, Flat Finish, 13.2 oz (247597)
- RUST-OLEUM Rust Preventative Spray Primer, White, Flat Finish, 15 oz. (209566)
- RUST-OLEUM Spray Primer, Flat, Gray, 12 oz, Exterior (334017)
- RUST-OLEUM Spray Primer, Rust Preventative, Gray, Exterior/Interior, General Purpose, Solvent, 15 oz (7582838)
- KRYLON INDUSTRIAL Spray Primer, Black, Flat Finish, 13 oz. (K01316A07)
- Rust-Oleum Spray Paint & Primer