Silicone Roof Sealant
- Mfr # 368856
- Zoro # G222962275
product price:Â
$
89.35
/ea
Sold in multiples of 2 for
$178.70
Key Features
Roof Application
Roof Sealants
Dry Time
15 to 30 min
Container Size
1 gal
VOC Content
42 g/L
Base Type
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 368856
- Zoro #
- G222962275
- UPC #
- 020066055110
- Country of Origin
- United States
- Roof Application
- Roof Sealants
- Dry Time
- 15 to 30 min
- VOC Content
- 42 g/L
- Base Type
- Silicone
- Coverage Area
- 100 sq ft/gal
- Roof Coating Technology
- Silicone Roof Coatings
- Use Location
- Exterior
- Tack Free Time
- 15 to 30 min
- Resistance Properties
- Pond Resistant, UV Resistant, Weather Resistant
- Color
- White
- Features
- Self-Leveling
- Resin Type
- Silicone
- Cure Time
- 24 hr
- Durability
- Non-Fibered
- Item
- Roof Sealant
- Roof Item Type
- Sealant
- For Use On
- Roofs
- Standards
- ASTM C693, ASTM D2240, ASTM D412, ASTM D624
- Wire Color
- White
Dimensions
- Container Size
- 1 gal
- Fits Chest Size
- Self-Leveling
Description
Roof Sealant, Base Type Silicone, Resin Type Silicone, White, Dry Time 15 to 30 min, VOC Content 42 g/L, ASTM C693, ASTM D2240, ASTM D412, ASTM D624 Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.