Shop RUST-OLEUM
See all product information
Create Account
Silicone Roof Sealant
- Mfr # 369970
- Zoro # G322963530
product price:Â
$
89.35
/ea
Sold in multiples of 2 for
$178.70
Key Features
Container Size
1 gal
Color
White
Base Type
Silicone
Tack Free Time
5 to 10 min
Roof Coating Technology
Silicone Roof Coatings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 369970
- Zoro #
- G322963530
- UPC #
- 020066055721
- Country of Origin
- United States
- Color
- White
- Base Type
- Silicone
- Tack Free Time
- 5 to 10 min
- Roof Coating Technology
- Silicone Roof Coatings
- Features
- Non-Sag
- Coverage Area
- 100 sq ft/gal
- Durability
- Non-Fibered
- Use Location
- Exterior
- VOC Content
- 48 g/L
- Roof Application
- Roof Sealants
- Roof Item Type
- Sealant
- Item
- Roof Sealant
- Cure Time
- 24 hr
- Dry Time
- 5 to 10 min
- Standards
- ASTM C693, ASTM C719, ASTM D2240, ASTM D412, ASTM D624
- For Use On
- Roofs
- Resin Type
- Silicone
- Resistance Properties
- Pond Resistant, UV Resistant
- Wire Color
- White
Dimensions
- Container Size
- 1 gal
- Fits Chest Size
- Non-Sag
Description
Roof Sealant, Base Type Silicone, Resin Type Silicone, White, Dry Time 5 to 10 min, VOC Content 48 g/L, ASTM C693, ASTM C719, ASTM D2240, ASTM D412, ASTM D624 Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.