Shop All Spray Paint
Rust-Oleum
Spray Paint, Black, Ultra-Flat, 12 oz
Mfr # 1676830V
Zoro # G101968909
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Finish Ultra-Flat
- Net Weight 12 oz
- Coverage 12 to 15 sq ft
- Dry Time 1 hr
- Base Type Solvent
Product Information
- Brand Rust-Oleum
- MFR # 1676830V
- Zoro # G101968909
- UPC # 20066008864
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 12 oz |
Details
Description
Spray Paint, Opacity 80 Percent, Maximum Dry Film Thickness 2 mil, Coating Application General Purpose Spray Paint, Color Family Black, Compatible Surface Material Masonry, Metal, Plastic, Wood, Sheen Ultra-Flat, Finish Texture Smooth, Resin Type Modified Alkyd, Color Black, Container Size 12 oz, Coverage Area 15 sq ft, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Industrial Choice, Container Type Aerosol Can, Dry Time Tack Free 10 min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS 1 Gal Modern Masters ME204 Antique Bronze WB Decorative Metallic Paint (ME204)
- WORK TOOLS 1-1/2" Angle Sash Paint Brush (21015)
- WHIZZ ROLLER CVR 1/2X4"" 10PK (99000)
- STOVE BRIGHT High Temperature Metallic Black Stove Paint (6309)
- RUST-OLEUM Spray Paint, White, Semi-Gloss, 12 oz (257402V)
- RUST-OLEUM Spray Paint, White, 12 Oz (331171)
- RUST-OLEUM Rust Preventative Spray Paint, Flat Red, Flat, 15 Oz (7569838)
- RUST-OLEUM Spray Paint, French Blue, 12 Oz (334088)
- RUST-OLEUM High Temperature Spray Paint, Black, Flat, 15 oz (V2176838)
- RUST-OLEUM Metallic Spray Paint, Gloss, Gold, 11oz (340647)
- RUST-OLEUM Rust Preventative Spray Paint, White, Semi-Gloss, 15 oz (209567)
- Rust-Oleum Spray Paint & Primer