Shop All Spray Paint
Rust-Oleum
Spray Paint, White, Semi-Gloss, 12 oz
Mfr # 257402V
Zoro # G802016619
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Finish Semi-Gloss
- Net Weight 12 oz
- Coverage 12 to 15 sq ft
- Dry Time 1 hr
- Base Type Solvent
Product Information
- Brand Rust-Oleum
- MFR # 257402V
- Zoro # G802016619
- UPC # 20066008857
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 12 oz |
Details
Description
Spray Paint, Opacity 0 Percent, Maximum Dry Film Thickness 2 mil, Coating Application General Purpose Spray Paint, Color Family White, Compatible Surface Material Masonry, Metal, Plastic, Wood, Sheen Semi-Gloss, Finish Texture Smooth, Resin Type Modified Alkyd, Color White, Container Size 12 oz, Coverage Area 15 sq ft, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Industrial Choice, Container Type Aerosol Can, Dry Time Tack Free 10 min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSSER BRUSH WLPPR PASTE 6"" (97501)
- RUST-OLEUM Glitter Paint, Glitter Navy Blue, 8 oz (350117)
- PROSTRIPE Prostripe 3/16" X 150' Double Dark Charcoal Metallic Pinstripe (72063) (R41001)
- BINKS Spray Twist Tip, 0.013" Tip, 8" Pattern (9-413-75)
- RUST-OLEUM Spray Paint, Black, Ultra-Flat, 12 oz (1676830V)
- RUST-OLEUM Gray, Flat, 12 oz (1680830V)
- RUST-OLEUM Spray Paint, Orange, Gloss, 12 oz (214084)
- RUST-OLEUM 11 Oz Green Specialty Fluorescent Spray (1932830)
- RUST-OLEUM Spray Primer, White, Flat, 12 oz (1681830V)
- RUST-OLEUM Spray Paint, Marigold, 12 Oz (346955)
- HOMAX Orange Peel, Orange Peel, 10 oz (4091)
- Rust-Oleum Spray Paint