Rust-Oleum
Spray Paint, True Blue, Gloss, 12 oz
Mfr # 1626830V
Zoro # G702668000
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint and Primer Finish Gloss
- Net Weight 12 oz
- Coverage 12 to 15 sq ft
- Dry Time 1 hr
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Roller Frame, Medium-Duty, Aluminum, 24 in (59050)
- WOOSTER 1147 2 in. Solvent Proof Chip Brush (400)
- PERFORMIX Plasti Dip Spry 11Oz Blu (11252-6)
- PPG Traffic Paint (ENNX0007/EA)
- RUST-OLEUM Spray Paint, Beige, Gloss, 12 oz (1671830)
- RUST-OLEUM Spray Paint, Crystal Clear, Gloss, 12 oz (1610830)
- RUST-OLEUM Spray Paint, OSHA Safety Yellow, Gloss, 12 oz (1644830)
- RUST-OLEUM Spray Paint, White, Semi-Gloss, 12 oz (257402V)
- RUST-OLEUM Weather Resistant Paint, Unfinished, OilBase, Brown, 12 oz (313788)
- RUST-OLEUM Spray Paint, Macaw Blue, 12 Oz (355057)
- KRYLON Glow-in-the-Dark Spray Paint, Green, Gloss, 6 oz (K03150007)
- Rust-Oleum Spray Paint & Primer