Shop All Spray Paint
Rust-Oleum
Spray Paint, Universal Gray, Gloss, 12 oz
Mfr # 1686830V
Zoro # G802664407
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Finish Gloss
- Net Weight 12 oz
- Coverage 12 to 15 sq ft
- Dry Time 1 hr
- Base Type Solvent
Product Information
- Brand Rust-Oleum
- MFR # 1686830V
- Zoro # G802664407
- UPC # 20066014360
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 12 oz |
Details
Description
Spray Paint, Opacity 80 Percent, Maximum Dry Film Thickness 2 mil, Coating Application General Purpose Spray Paint, Color Family Gray, Compatible Surface Material Concrete, Masonry, Metal, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Modified Alkyd, Color Universal Gray, Container Size 12 oz, Coverage Area 15 sq ft, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Industrial Choice, Container Type Aerosol Can, Dry Time Tack Free 10 min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEAL-ONCE 1 GAL NANO + POLY Concrete & Masonry Sealer (SO7910)
- ENCORE PLASTICS Mix and Measure Cup, 1 Pint (1045568)
- BLACK JACK Elasto-Kool 700 Gloss White Acrylic Roof Coating 5 gal (5527-1-30)
- SEM PRODUCTS GRIPTIDE PRIMER & ACTIVATOR 1/2 PINT (SEM25686)
- RUST-OLEUM Spray Paint, OSHA Safety Orange, Gloss, 12 oz (1653830V)
- RUST-OLEUM Spray Paint, Silver, Satin, 12 Oz (7716830)
- RUST-OLEUM Spray Paint, Purple, 12 oz (334042)
- RUST-OLEUM Spray Paint, White, Gloss, 12 oz (245199)
- RUST-OLEUM Spray Paint, White, Primer, 12 oz (7780830)
- RUST-OLEUM Rust Preventative Spray Paint, Fluorescent Orange, Fluorescent, 14 oz (2255838)
- SEYMOUR MIDWEST Black, 20 oz 6 PK (620-1415)
- Rust-Oleum Spray Paint & Primer