Shop RUST-OLEUM

Water-Based Enamel - 100 VOC

  • Mfr # 393188
  • Zoro # G824301984

product price: 
$
60.15
/ea
Sold in multiples of 2 for $120.30

Key Features

Exposure Conditions
Moderate to Severe
Container Type
Paint Can
Coverage Area
200 to 310 sq ft/gal
For Use With
Metal Surfaces
Number of Components
1-Step System
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
393188
Zoro #
G824301984
UPC #
020066037925
Country of Origin
United States
Exposure Conditions
Moderate to Severe
Item
Water-Based Enamel
Container Type
Paint Can
Color
Leather Brown
Coverage Area
200 to 310 sq ft/gal
For Use With
Metal Surfaces
Number of Components
1-Step System
Minimum Application Temperature
40 Degrees F
Maximum Application Temperature
100 Degrees F
Use Location
Exterior, Interior
Application Method
Brush, Roll, Spray
Finish
Gloss
Surface Type
Metal Surfaces
Cure Time
7 to 10 day
Coating Application
Low VOC
Activator Required
No
Resin Type
Styrenated Acrylic
System Series
High Performance
VOC Content
99 g/L
Shelf Life
3 yr
Activator, Base, Paint or Primer
Paint
Surface Material
Metal Surfaces
Base Type
Water
Sub Brand
Professional
Dry Time
2 hr
Sheen
Gloss
Resistance Properties
Corrosion Resistant
Wire Color
Leather Brown
Compatible Product Type
Metal Surfaces

Dimensions

Container Size
1 gal

Description

Water-Based Enamel - 100 VOC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.