Corrosion Protection, 1 gal
Mfr # 71152
Zoro # G3517665
product price: $62.19
/eaKey Features
Lubricant Container
Jug
Container Size
1 gal
NSF Rating
Not Rated
Lubricant Film
Wet
Indoor Life Expectancy
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71152
Zoro #
G3517665
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Item
Corrosion Inhibitor
Lubricant Container
Jug
NSF Rating
Not Rated
Lubricant Film
Wet
Indoor Life Expectancy
Medium
Removability
Light
Max. Operating Temp.
160 Degrees F
Min. Operating Temp.
-54 Degrees F
VOC Content
72 %
Flash Point
175 Degrees F
Specific Gravity
0.83
Primary Chemical Base
Petroleum Distillates
Net Weight
7.5 lbs.
Series
5SY4
Application
Used both indoors and outdoors as a protective coating on raw materials, machined parts, tools, pipe, fittings, valves, etc. Provides long-term protection from rust and corrosion for a variety of Industrial, Marine, Aviation, and Oilfield applications.
Chemical Base
Petroleum Distillates
Lubricant Color
Brown
Description
Corrosion Inhibitor, NSF Rating Not Rated, Wet Lubricant Film, Medium Indoor Life Expectancy, Light Removability, Min. Operating Temp. -54 Degrees F, Max. Operating Temp. 160 Degrees F, Lubricant Container Jug, Container Size 1 gal, 606, Chemical Base Petroleum Distillates, Specific Gravity 0.83, VOC Content 72 Percent, Flash Point 175 Degrees F
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.