This item is Discontinued.

Rustlick Corrosion Protection, 12 oz 71102

Corrosion Protection, 12 oz (Discontinued)

  • Mfr # 71102
  • Zoro # G3553191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71102
Zoro #
G3553191
UPC #
-
Country of Origin
United States

Details

Item
Corrosion Inhibitor
Lubricant Container
Aerosol Can
NSF Rating
Not Rated
Lubricant Film
Wet
Indoor Life Expectancy
Medium
Removability
Light
Max. Operating Temp.
160 Degrees F
Min. Operating Temp.
-54 Degrees F
Lubricant NSF Rating
Not Rated
Color
Brown
Specific Gravity
0.86
Net Weight
12 oz
Primary Chemical Base
Petroleum Distillates
Container Type
Aerosol can
VOC Content
72 %
Application
Used both indoors and outdoors as a protective coating on raw materials, machined parts, tools, pipe, fittings, valves, etc. Provides long-term protection from rust and corrosion for a variety of Industrial, Marine, Aviation, and Oilfield applications.
Series
3-200
Flash Point
156 Degrees F

Description

Corrosion Inhibitor, NSF Rating Not Rated, Wet Lubricant Film, Medium Indoor Life Expectancy, Light Removability, Min. Operating Temp. -54 Degrees F, Max. Operating Temp. 160 Degrees F, Lubricant Container Aerosol Can, Container Size 12 oz, 606, Net Weight 12 oz, Specific Gravity 0.86, VOC Content 72 Percent, Flash Point 156 Degrees F

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.