Shop RUTLAND
See all product information
Create Account
Hearth Cleaner, 32 oz, Trigger Spray Bottle
- Mfr # 82
- Zoro # G916251210
product price:Â
$
18.49
/ea
Key Features
Container Type
Trigger Spray Bottle
Container Size
32 oz
Ammonia Free
Yes
Surfaces for Use On
Glass, Windows
For Use On
Glass, Windows
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 82
- Zoro #
- G916251210
- UPC #
- 22624000822
- Country of Origin
- United States
Dimensions
- Container Size
- 32 oz
Details
- Item
- Hearth Cleaner
- Container Type
- Trigger Spray Bottle
- Ammonia Free
- Yes
- Surfaces for Use On
- Glass, Windows
- For Use On
- Glass, Windows
Description
Formulated to remove smoke, soot, and creosote residue from glass doors of fireplaces and wood stoves. Spray-on cleaner does not contain dangerous acids or ammonia. Just spray on and wipe off - its that easy. In no time at all, fireplace or stove glass will have that like-newin appearance for continued enjoyment of leisure fires.
- Formulated to remove smoke, soot, and creosote residue from glass doors of fireplaces and wood stoves.
- Remove smoke, soot, and creosote residue from glass doors of fireplaces and wood stoves
- For use on glass doors of fireplaces and wood stoves
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.