Shop RUTLAND
See all product information
Create Account
Glass Cleaner, 8 oz, Bottle
- Mfr # 565
- Zoro # G816251198
product price:Â
$
11.89
/ea
Key Features
Container Type
Bottle
Container Size
8 oz
Ammonia Free
Yes
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 565
- Zoro #
- G816251198
- UPC #
- 22624005650
- Country of Origin
- United States
Dimensions
- Container Size
- 8 oz
Details
- Item
- Glass Cleaner
- Container Type
- Bottle
- Ammonia Free
- Yes
- Color
- White
Description
Specially formulated for the removal of white residue on gas log fireplace glass doors. Non-abrasive and easy to use, this glass cleaning cream does not scratch or cause micropitting. Ammonia-free.
- Specially formulated for the removal of white residue on gas log fireplace glass doors.
- Removes white residue on gas log fireplace glass doors
- Non-abrasive and easy to use
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.