Shop RUTLAND
See all product information
Create Account
Glass Cleaner, 8 oz, Bottle
- Mfr # 84
- Zoro # G816251204
product price:Â
$
13.39
/ea
Key Features
Container Type
Bottle
Container Size
8 oz
Ammonia Free
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 84
- Zoro #
- G816251204
- UPC #
- 22624000846
- Country of Origin
- United States
Dimensions
- Container Size
- 8 oz
Details
- Item
- Glass Cleaner
- Container Type
- Bottle
- Ammonia Free
- Yes
Description
Non-scratching formula consisting of micro-scrubbers that remove baked-on soot, creosote, carbon, and other mineral residues from glass doors of fireplace inserts, and coal-, oil-, and wood-burning stoves and pellet stoves. Ammonia-free. Leaves behind a protective silicone layer to make future cleanings even easier.
- Non-scratching formula consisting of micro-scrubbers that remove baked-on soot, creosote, carbon, and other mineral residues from glass doors of fireplace inserts, and coal-, oil-, and wood-burning stoves and pellet stoves.
- Non-scratching formula
- Consists of micro-scrubbers
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.