Zoro Homepage

19" W x 25" L x Composite

  • Mfr # RVG2321CK

  • Zoro # G412174266


product price: $349.00
/ea
Free Shipping & Returns

Key Features

Material
Composite
Overall Length
25"
Bowl Depth
12"
Overall Width
19"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVG2321CK
Zoro #
G412174266
UPC #
664213538851
Country of Origin
China

Dimensions

Overall Length
25"
Bowl Depth
12"
Overall Width
19"

Details

Material
Composite
Color
Charcoal Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.