
33 inch Polished Brass Matte Gold Workstation Undermount Kitchen Sink Single Bowl
Mfr # RVH6533GG
Zoro # G712174171
product price: $649.00
/ea
Free Shipping & Returns
Key Features
Body Material
Stainless Steel
Bowl Depth
9"
Color
Matte Gold Brass Tone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVH6533GG
Zoro #
G712174171
UPC #
664213537687
Country of Origin
Thailand
Dimensions
Overall Length
33"
Overall Width
19"
Bowl Depth
9"
Details
Body Material
Stainless Steel
Color
Matte Gold Brass Tone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.