Zoro Homepage

Straight Blade Receptacle, TT-30R, 30 A, 125V AC, Flush Mount

  • Mfr # S971

  • Zoro # G4532708


product price: $24.45
/ea

Key Features

NEMA Receptacle Configuration
TT-30R
Current Rating
30 A
Voltage Rating
125V AC
Housing Color
Black
Mount Type
Flush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S971
Zoro #
G4532708
UPC #
601320119719
Country of Origin
China

Details

Item
Straight Blade Receptacle
NEMA Receptacle Configuration
TT-30R
Current Rating
30 A
Voltage Rating
125V AC
Housing Color
Black
Mount Type
Flush
Resistance Properties
Heat Resistant
Flange Type
Non-Flanged

Description

30 AMP FLUSH RECEPTACLE IN PLATE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.