Shop SUPERHANDY
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Utility Service Cart Power Wagon
- Mfr # GUO095
- Zoro # G223513513
product price:Â
$
1,159.99
/ea
Key Features
Material
Alloy Steel
Includes
48V Dc Li-Ion Battery
Power Source
Li-Ion Powered
Color
Orange
Capacity
660 Ib
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GUO095
- Zoro #
- G223513513
- UPC #
- 850047670045
- Country of Origin
- China
Details
- Material
- Alloy Steel
- Includes
- 48V Dc Li-Ion Battery
- Power Source
- Li-Ion Powered
- Color
- Orange
- Capacity
- 660 Ib
- Item
- Utility Cart
Description
SuperHandy Utility Service Cart Power Wagon Wheelbarrow Electric 48V DC Li-Ion Powered 660Lbs Load and 1000Lbs+ Hauling Capacity Farm and Garden All Purpose Modular Cargo Bed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.