Mesh Shopping Baskets with Handles Metal Shopping Basket 12PCS Portable, 12PK
- Mfr # BF-102
- Zoro # G223372240
product price:Â
$
123.99
/pk of 12, $10.33/ea
Free Shipping & Returns
Key Features
Material
Metal, Steel
Length
16.74 in
Width
12.8 in
Height
25 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BF-102
- Zoro #
- G223372240
- UPC #
- 197988391630
- Country of Origin
- China
- Material
- Metal, Steel
- Color
- Black
- Item
- Shopping Baskets
Dimensions
- Length
- 16.74 in
- Width
- 12.8 in
- Height
- 25 in
Description
VEVOR Shopping Baskets with Handles, 12PCS, Black Metal Shopping Basket, Portable Wire Shopping Basket, Black Wire Mesh shopping Basket Set for Supermarkets, Retail Stores, Grocery Shopping, Black Durable Material Steel Handle Large Bearing Capacity High-Density Bottom Iron Stand Extensive Uses Number: 12 PCS,Color: Black,Item Model Number: BF-102,Product Weight: 2.7 lbs/1.2 kg,Material: Metal, Steel,Product Size: 16.1 x 12.2 x 7.1 in/41 x 31 x 18 cm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.