Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kingpinless Swivel Plate Caster, 700 lb.

  • Mfr # 65-UIR-0420-S

  • Zoro # G7031701


product price: $99.32
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
4 in
Wheel Width
2 in
Mounting Height
5 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65-UIR-0420-S
Zoro #
G7031701
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Mounting Height
5 5/8 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Overall Height
5-5/8in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
700 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Blue
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in x 3 in
Caster Plate Hole Pattern
B
Extended Lead
No
Standards
ANSI ICWM, ISO 9001:2015
Caster Temp. Range Available
Yes
Application
Tow Lines
Caster Brake Included
No
Includes
Complete Caster
Replacement Wheel
Mfr. No. UIR-0420-08
Features
Kingpinless Raceway
Thread Guards
No
Frame Finish
Zinc Plated
Wheel Color
Blue
Wheel Core Material
Iron
Wheel/Tread Hardness Rating
Firm
Includes Thread Guards
No
Swivel Lock Type
No Lock Included
Swivel Construction
Kingpinless
Load Rating Range
300 to 999 lb
Swivel Raceway Type
Roller
Compatible With
UIR-0420-08
Load Capacity - Maximum
700 lb
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature Range
-40 Degrees to 180 Degrees F

Description

Swivel, Plate Caster, Load Rating 700 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.