Kngpnls Plt Cstr, Swvl, Irn, 10", 4000 lb

  • Mfr # 75-CIR-1030-S

  • Zoro # G7275941


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Iron
Caster Brake Type
No Brake
Wheel Dia.
10 in
Wheel Width
3 in
Mounting Height
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-CIR-1030-S
Zoro #
G7275941
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
10 in
Wheel Width
3 in
Mounting Height
11 1/2 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Mounting Plate Thickness
5/16in
Mounting Bolt Dia.
1/2 in
Overall Height
11-1/2in
Swivel Radius
2 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Iron
Caster Brake Type
No Brake
Load Rating
4000 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Silver
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Standards
ANSI ICWM, ISO 9001
Caster Brake Included
No
Extended Lead
No
Replacement Wheel
Mfr. No. CIR-1030-12
Thread Guards
No
Caster Temp. Range Available
Yes
Includes
Complete Caster
Wheel Color
Silver
Frame Finish
Powder Coated
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Load Rating Range
3000 to 5999 lb
Swivel Lock Type
No Lock Included
Swivel Construction
Kingpinless
Swivel Raceway Type
Single Ball
Wheel Core Material
Iron
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Extra Hard
Load Capacity - Maximum
4,000 lb
Compatible With
CIR-1030-12
Operating Temperature Range
-40 Degrees to 800 Degrees F
Operating Temperature - Maximum
800 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Swivel, Plate Caster, Load Rating 4000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 10 in, Wheel Width 3 in, Wheel/Tread Material Iron, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.