Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kngpnls Plt Cstr, Swvl, Rbr, 8", 1000 lb.

  • Mfr # 65-RAB-0820-S-42ST-EHT

  • Zoro # G7275847


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
10 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65-RAB-0820-S-42ST-EHT
Zoro #
G7275847
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
10 1/8 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Overall Height
10-1/8in
Swivel Radius
2 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
750 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Blue
Wheel Hardness Rating
75 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
B
Caster Temp. Range Available
Yes
Extended Lead
No
Includes
Complete Caster
Replacement Wheel
Mfr. No. RAB-0820-08-EHT
Frame Finish
Zinc Plated
Wheel Color
Blue
Caster Brake Included
No
Standards
ANSI ICWM, ISO 9001
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Thread Guards
No
Wheel Core Material
Aluminum
Load Rating Range
300 to 999 lb
Swivel Raceway Type
Single Ball
Wheel/Tread Hardness Rating
Soft
Swivel Lock Type
No Lock Included
Includes Thread Guards
No
Swivel Construction
Kingpinless
Compatible With
RAB-0820-08-EHT
Load Capacity - Maximum
750 lb
Operating Temperature Range
-30 Degrees to 140 Degrees F
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-30 Degrees F

Description

Swivel, Plate Caster, Load Rating 750 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Aluminum, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.