Kngpnlss Rgd Cstr, Frged Steel, 10", 6000lb

  • Mfr # 76-FSR-1030-R

  • Zoro # G7301187


product price:  $448.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Steel
Caster Brake Type
No Brake
Wheel Dia.
10 in
Wheel Width
3 in
Mounting Height
12 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
76-FSR-1030-R
Zoro #
G7301187
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
10 in
Wheel Width
3 in
Mounting Height
12 1/2 in
Mounting Plate Size
5 1/4 in x 7 1/4 in
Mounting Plate Thickness
3/8in
Mounting Bolt Dia.
1/2 in
Overall Height
12-1/2in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Steel
Caster Brake Type
No Brake
Load Rating
6000 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Silver
Wheel Hardness Rating
179 BHN
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Blue
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
4-1/8 in x 6-1/8 in
Inside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Caster Plate Hole Pattern
A
Frame Finish
Powder Coated
Caster Temp. Range Available
Yes
Wheel Color
Silver
Replacement Wheel
Mfr. No. FSR-1030-12
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Thread Guards
No
Standards
ANSI ICWM, ISO 9001
Includes
Complete Caster
Caster Brake Included
No
Extended Lead
Yes
Wheel Core Material
Steel
Includes Thread Guards
No
Load Rating Range
6000 lb and Greater
Swivel Lock Type
No Lock Included
Wheel/Tread Hardness Rating
Extra Hard
Load Capacity - Maximum
6,000 lb
Compatible With
FSR-1030-12
Operating Temperature - Minimum
-50 Degrees F
Operating Temperature Range
-50 Degrees to 800 Degrees F
Operating Temperature - Maximum
800 Degrees F

Description

Rigid, Plate Caster, Load Rating 6000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 10 in, Wheel Width 3 in, Wheel/Tread Material Steel, Wheel Core Material Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.