Kngpnlss Swvl Cstr, Frged Steel, 5", 1500lb

  • Mfr # 65-FSR-0520-S

  • Zoro # G7508299


product price:  $155.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Steel
Caster Brake Type
No Brake
Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65-FSR-0520-S
Zoro #
G7508299
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6 1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Bolt Dia.
3/8 in
Swivel Radius
2 in
Overall Height
6-1/2in
Mounting Plate Thickness
1/4in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Steel
Caster Brake Type
No Brake
Load Rating
1500 lb
Wheel Bearing Type
Roller
Wheel Hardness Rating
179 BHN
Tread Shape
Standard
Caster Frame Material
Steel
Non-Marking
Yes
Number of Wheels
1
Caster Plate Hole Pattern
B
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Core Color
Blue
Caster Brake Included
No
Extended Lead
No
Replacement Wheel
Mfr. No. FSR-0520-08
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Includes
Complete Caster
Inside Bolt Hole Spacing
2-5/8 in x 3 in
Wheel Color
Silver
Frame Finish
Zinc Plated
Thread Guards
No
Caster Temp. Range Available
Yes
Standards
ANSI ICWM, ISO 9001
Swivel Lock Type
No Lock Included
Number of Mounting Holes
4
Load Rating Range
1000 to 2999 lb
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Extra Hard
Swivel Raceway Type
Single Ball
Wheel Core Material
Steel
Swivel Construction
Kingpinless
Wheel/Tread Color
Silver
Load Capacity - Maximum
1,500 lb
Compatible With
FSR-0520-08
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
350 Degrees F
Operating Temperature Range
-40 Degrees to 350 Degrees F

Description

Swivel, Plate Caster, Load Rating 1500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Steel, Wheel Core Material Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.