Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Nylon, 4"H

  • Mfr # 26-USB-2713-S6-TG-FG-T2Z

  • Zoro # G3740835


product price: $29.69
/ea

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
2 5/16 in
Wheel Width
1 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26-USB-2713-S6-TG-FG-T2Z
Zoro #
G3740835
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
2 5/16 in
Wheel Width
1 5/16 in
Mounting Height
4 in
Mounting Plate Size
3-1/8 in x 4-1/8 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
5/16 in
For Axle Dia.
1/2 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Load Rating
500 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Silver
Wheel Hardness Rating
75 Shore D
Number of Mounting Holes
6
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-3/8 in x 3-1/8 in
Inside Bolt Hole Spacing
2-3/8 in x 3-1/8 in
Caster Plate Hole Pattern
D
Leveling Caster
No
Tire Style
Inner Tube
Swivel Lock Type
No Lock Included
Includes Thread Guards
No
With Toe Plate
Yes
Wheel Core Material
Nylon
Includes Mounting Fasteners
No
Load Rating Range
300 to 999 lb
Swivel Construction
Kingpin
Frame Finish
Zinc Plated
Wheel Type
Flat-Free
Tread
Elastomeric Rubber
Wheel Bearing Material
Steel
Includes
Wheel
Replacement Wheel
USB-2713-08
Wheel/Tread Hardness Rating
Hard
Swivel Bearing Seal Type
Sealed
Frame Color
Silver
Features
Maintenance Free Caster
Swivel Raceway Type
Precision Ball
Application
Metalworking
Series
26 Series
Compatible With
USB-2713-08
Load Capacity - Maximum
500 lb
Caster Features
Maintenance Free

Description

Swivel, Plate Caster, Load Rating 500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 5/16 in, Wheel Width 1 5/16 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.