Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Rubber

  • Mfr # 65-RAB-0820-S-VMS-500#

  • Zoro # G3738385


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
8 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65-RAB-0820-S-VMS-500#
Zoro #
G3738385
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
10 3/8 to 11 5/8 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
For Axle Dia.
1/2 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
1000 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Silver
Wheel Hardness Rating
70 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in x 3 in
Inside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Caster Plate Hole Pattern
B
With Toe Plate
No
Features
Maintenance Free Caster
Swivel Construction
Kingpinless
Swivel Bearing Seal Type
Sealed
Wheel Bearing Material
Steel
Load Rating Range
1000 to 2999 lb
Wheel Type
Flat-Free
Tire Style
Inner Tube
Tread
Elastomeric Rubber
Leveling Caster
No
Frame Finish
Zinc Plated
Series
65 Series
Application
Metalworking
Wheel Core Material
Nylon
Includes Thread Guards
No
Frame Color
Silver
Replacement Wheel
RAB-0820-08
Swivel Raceway Type
Precision Ball
Includes
Wheel
Swivel Lock Type
No Lock Included
Wheel/Tread Hardness Rating
Soft
Includes Mounting Fasteners
No
Load Capacity - Maximum
1,000 lb
Compatible With
RAB-0820-08
Caster Features
Maintenance Free

Description

Swivel, Plate Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.