Zoro Homepage

Plt Cstr, Kngpnls Swvl, Poly, 8", 2500 lb

  • Mfr # 75-UIB-0830-S-Q

  • Zoro # G7300721


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
8 in
Wheel Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-UIB-0830-S-Q
Zoro #
G7300721
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
3 in
Mounting Height
10 1/8 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Mounting Plate Thickness
5/16in
Mounting Bolt Dia.
1/2 in
Overall Height
10-1/8in
Swivel Radius
2 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
2500 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Blue
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Thread Guards
No
Caster Brake Included
No
Standards
ANSI ICWM, ISO 9001
Frame Finish
Powder Coated
Includes
Complete Caster
Caster Temp. Range Available
Yes
Extended Lead
No
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Replacement Wheel
Mfr. No. UIB-0830-12
Wheel Color
Blue
Load Rating Range
1000 to 2999 lb
Includes Thread Guards
No
Swivel Lock Type
No Lock Included
Wheel/Tread Hardness Rating
Firm
Swivel Raceway Type
Single Ball
Wheel Core Material
Iron
Swivel Construction
Kingpinless
Compatible With
UIB-0830-12
Load Capacity - Maximum
2,500 lb
Operating Temperature Range
-40 Degrees to 180 Degrees F

Description

Swivel, Plate Caster, Load Rating 2500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Polyurethane, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.