Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rgd Caster, Poly, 5", 750 lb.

  • Mfr # S65-UPC-0520-R

  • Zoro # G7467008


product price: $68.36
/ea

Key Features

Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S65-UPC-0520-R
Zoro #
G7467008
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6 1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
3/16in
Mounting Bolt Dia.
3/8 in
Overall Height
6-1/2in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
750 lb
Wheel Bearing Type
Plain
Wheel/Tread Color
Blue
Wheel Hardness Rating
95 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in x 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in x 3 in
Caster Plate Hole Pattern
B
Frame Finish
Stainless Steel
Standards
ANSI ICWM, ISO 9001
Caster Brake Included
No
Thread Guards
No
Extended Lead
No
Caster Temp. Range Available
Yes
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Includes
Complete Caster
Replacement Wheel
Mfr. No. UPC-0520-08
Wheel Color
Blue
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Firm
Wheel Core Material
Polyolefin
Load Rating Range
300 to 999 lb
Swivel Lock Type
No Lock Included
Compatible With
UPC-0520-08
Load Capacity - Maximum
750 lb
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
175 Degrees F
Operating Temperature Range
-40 Degrees to 175 Degrees F

Description

Rigid, Plate Caster, Load Rating 750 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.