Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Plate Caster, Forged Steel, 4500 lb.

  • Mfr # 75-FSR-0825-R

  • Zoro # G6667507


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Steel
Caster Brake Type
No Brake
Wheel Dia.
8 in
Wheel Width
2 1/2 in
Mounting Height
10 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-FSR-0825-R
Zoro #
G6667507
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
2 1/2 in
Mounting Height
10 1/8 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Mounting Plate Thickness
5/16in
Mounting Bolt Dia.
1/2 in
Overall Height
10-1/8in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Steel
Caster Brake Type
No Brake
Load Rating
4500 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Silver
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Blue
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
B
Application
Tow Lines
Replacement Wheel
Mfr. No. FSR-0825-12
Includes
Complete Caster
Caster Brake Included
No
Standards
ANSI ICWM, ISO 9001:2015
Extended Lead
No
Caster Temp. Range Available
Yes
Frame Finish
Powder Coated
Thread Guards
No
Features
Kingpinless Raceway
Wheel Color
Silver
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Extra Hard
Wheel Core Material
Steel
Load Rating Range
3000 to 5999 lb
Swivel Raceway Type
Roller
Swivel Lock Type
No Lock Included
Compatible With
FSR-0825-12
Load Capacity - Maximum
4,500 lb
Operating Temperature - Maximum
800 Degrees F
Operating Temperature - Minimum
-50 Degrees F
Operating Temperature Range
-50 Degrees to 800 Degrees F

Description

Rigid, Plate Caster, Load Rating 4500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 1/2 in, Wheel/Tread Material Steel, Wheel Core Material Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.