Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Plate Caster, Nylon, 10 in., 10000 lb

  • Mfr # 95-NYB-1030-R

  • Zoro # G2838626


product price: $740.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Width
3 in
Mounting Height
12 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95-NYB-1030-R
Zoro #
G2838626
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
10 in
Wheel Width
3 in
Mounting Height
12 1/2 in
Mounting Plate Size
6 in x 7 1/2 in
Mounting Plate Thickness
3/8in
Mounting Bolt Dia.
1/2 in
Overall Height
12-1/2in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Load Rating
10,000 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Black
Wheel Hardness Rating
85 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
4-1/2 in x 6-1/8 in
Inside Bolt Hole Spacing
4-1/8 in x 6 in
Caster Plate Hole Pattern
B
Standards
ANSI ICWM, ISO 9001:2015
Wheel Color
Black
Extended Lead
No
Caster Brake Included
No
Thread Guards
No
Frame Finish
Powder Coated
Features
Sealed Kingpinless Raceway
Replacement Wheel
Mfr. No. NYB-1030-16
Application
Automotive and Tractor Pulled Trailers, Tow Line and Platform Trucks, Utility Carts
Caster Temp. Range Available
Yes
Includes
Complete Caster
Swivel Lock Type
No Lock Included
Includes Thread Guards
No
Load Rating Range
6000 lb and Greater
Swivel Raceway Type
Roller
Wheel Core Material
Nylon
Wheel/Tread Hardness Rating
Hard
Load Capacity - Maximum
10,000 lb
Compatible With
NYB-1030-16
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature Range
-40 Degrees to 300 Degrees F
Operating Temperature - Maximum
300 Degrees F

Description

Rigid, Plate Caster, Load Rating 10,000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 10 in, Wheel Width 3 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.