Zoro Homepage

Rigid Plate Caster, Phenolic, 6 in, 1600 lb

  • Mfr # 75-DUR-0625-R

  • Zoro # G7220123


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake
Wheel Dia.
6 in
Wheel Width
2 1/2 in
Mounting Height
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-DUR-0625-R
Zoro #
G7220123
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
2 1/2 in
Mounting Height
7 1/2 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Mounting Plate Thickness
5/16in
Mounting Bolt Dia.
1/2 in
Overall Height
7-1/2in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake
Load Rating
1600 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Black
Wheel Hardness Rating
90 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
B
Caster Brake Included
No
Includes
Complete Caster
Replacement Wheel
Mfr. No. DUR-0625-12
Wheel Color
Black
Standards
ANSI ICWM, ISO 9001:2015
Features
Kingpinless Raceway
Thread Guards
No
Frame Finish
Powder Coated
Extended Lead
No
Caster Temp. Range Available
Yes
Application
Tow Lines
Swivel Raceway Type
Roller
Swivel Lock Type
No Lock Included
Wheel Core Material
Phenolic
Includes Thread Guards
No
Load Rating Range
1000 to 2999 lb
Wheel/Tread Hardness Rating
Hard
Compatible With
DUR-0625-12
Load Capacity - Maximum
1,600 lb
Operating Temperature - Maximum
275 Degrees F
Operating Temperature Range
-65 Degrees to 275 Degrees F
Operating Temperature - Minimum
-65 Degrees F

Description

Rigid, Plate Caster, Load Rating 1600 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 1/2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.