Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Plate Caster, Phenolic, 8 in, 2500 lb

  • Mfr # 76-DUR-0830-R

  • Zoro # G6787706


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake
Wheel Dia.
8 in
Wheel Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76-DUR-0830-R
Zoro #
G6787706
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
3 in
Mounting Height
10 1/2 in
Mounting Plate Size
5 1/4 in x 7 1/4 in
Mounting Plate Thickness
3/8in
Mounting Bolt Dia.
1/2 in
Overall Height
10-1/2in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake
Load Rating
2500 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Black
Wheel Hardness Rating
90 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
4-1/8 in x 6-1/8 in
Inside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Caster Plate Hole Pattern
A
Extended Lead
Yes
Frame Finish
Powder Coated
Wheel Color
Black
Standards
ANSI ICWM, ISO 9001:2015
Caster Brake Included
No
Includes
Complete Caster
Application
Dollies, Platform Trucks, Utility Carts
Features
Kingpinless Raceway
Thread Guards
No
Caster Temp. Range Available
Yes
Replacement Wheel
Mfr. No. DUR-0830-12
Swivel Lock Type
No Lock Included
Swivel Raceway Type
Roller
Load Rating Range
1000 to 2999 lb
Includes Thread Guards
No
Wheel Core Material
Phenolic
Wheel/Tread Hardness Rating
Hard
Compatible With
DUR-0830-12
Load Capacity - Maximum
2,500 lb
Operating Temperature - Minimum
-65 Degrees F
Operating Temperature - Maximum
275 Degrees F
Operating Temperature Range
-65 Degrees to 275 Degrees F

Description

Rigid, Plate Caster, Load Rating 2500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.