Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Plate Caster, Polyurethane, 1500 lb.

  • Mfr # 65-UIR-0820-R

  • Zoro # G6568274


product price: $64.39
/ea

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
8 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65-UIR-0820-R
Zoro #
G6568274
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
10 1/8 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Overall Height
10-1/8in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
1500 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Blue
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in x 3 in
Caster Plate Hole Pattern
B
Caster Temp. Range Available
Yes
Extended Lead
No
Features
Kingpinless Raceway
Includes
Complete Caster
Wheel Color
Blue
Standards
ANSI ICWM, ISO 9001:2015
Frame Finish
Zinc Plated
Thread Guards
No
Caster Brake Included
No
Replacement Wheel
Mfr. No. UIR-0820-08
Application
Tow Lines
Includes Thread Guards
No
Wheel Core Material
Iron
Wheel/Tread Hardness Rating
Firm
Swivel Lock Type
No Lock Included
Swivel Raceway Type
Roller
Load Rating Range
1000 to 2999 lb
Load Capacity - Maximum
1,500 lb
Compatible With
UIR-0820-08
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
180 Degrees F
Operating Temperature Range
-40 Degrees to 180 Degrees F

Description

Rigid, Plate Caster, Load Rating 1500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.