Zoro Homepage

Signature Hand Truck Wheel, 8" dia.

  • Mfr # SW1

  • Zoro # G3656200


product price: $24.85
/ea

Key Features

Material
Nylon Core With Rubber
Load Capacity
600 lb
Wheel Type
Rubber
Wheel Diameter
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW1
Zoro #
G3656200
UPC #
-
Country of Origin
China

Dimensions

Wheel Diameter
8"

Details

Material
Nylon Core With Rubber
Load Capacity
600 lb
Item
Signature Hand Truck Wheel,8" dia.
Wheel Type
Rubber

Description

Signature Hand Truck Wheel,8 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.