Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Plate Caster, Polyurethane, 1500 lb

  • Mfr # 48-UAB-0821-S

  • Zoro # G6471236


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
8 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-UAB-0821-S
Zoro #
G6471236
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Stem Dia.
No Stem
Overall Height
9-1/2in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
1500 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Black
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in x 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in x 3 in
Caster Plate Hole Pattern
B
Extended Lead
No
Replacement Wheel
Mfr. No. UAB-0821-08
Application
Dollies, Floor Trucks, Shop Carts, Waste Disposal Trucks
Includes
Complete Caster
Wheel Color
Blue
Standards
ANSI ICWM
Caster Temp. Range Available
Yes
Thread Guards
No
Caster Stem Type
No Stem/Plate Included
Frame Finish
Zinc Plated
Features
Maintenance Free
Caster Brake Included
No
Swivel Lock Type
No Lock Included
Load Rating Range
1000 to 2999 lb
Wheel Core Material
Aluminum
Swivel Raceway Type
Double/Single Ball
Swivel Construction
Kingpin
Wheel/Tread Hardness Rating
Firm
Includes Thread Guards
No
Compatible With
UAB-0821-08
Load Capacity - Maximum
1,500 lb
Caster Features
Maintenance Free
Operating Temperature Range
-40 Degrees to 180 Degrees F
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Swivel, Plate Caster, Load Rating 1500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.