Zoro Homepage

Swivel Urethane Kingpinless Caster, 5"

  • Mfr # 65-UIR-0520-S

  • Zoro # G0713288


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Urethane on Iron
Wheel Dia.
5in
Wheel Width
2in
Load Rating
1050 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65-UIR-0520-S
Zoro #
G0713288
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
5in
Wheel Width
2in
Mounting Plate Size
4in x 4-1/2in x 1/4in
Mounting Bolt Dia.
3/8in
Stem Dia.
No Stem
Overall Height
6-1/2in

Details

Item
Swivel Urethane Kingpinless Caster,5in
Caster Sub-Type
Swivel
Wheel/Tread Material
Urethane on Iron
Load Rating
1050 lb.
Wheel Bearing Type
Roller
Wheel Hardness Rating
92A
Caster Frame Material
Steel
Core Color
Gray
Number of Wheels
1
Outside Bolt Hole Spacing
3 x 3
Inside Bolt Hole Spacing
2-5/8 x 3-5/8
Caster Brake Included
No
Caster Stem Type
No Stem/Plate Included
Replacement Wheel
UIR-0520-08
Frame Finish
Silver Zinc Plate
Wheel Color
Silver
Load Rating Range
Heavy-Duty
Swivel Raceway Type
Kingpinless

Description

Swivel Urethane Kingpinless Caster,5"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.