Shop S FELLAS BY GENUINE GRIP

AthleticSafetyShoe, Blk, Men's, 7, PR

  • Mfr # 5170-7
  • Zoro # G124302087

product price: 
$
80.39
/pr

Key Features

Metatarsal Guard
No
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Width
E
Outsole Material
Rubber
Slip-Resistance Value - SATRA Heel - Dry
0.71
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5170-7
Zoro #
G124302087
UPC #
810122390510
Country of Origin
China
Metatarsal Guard
No
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Outsole Material
Rubber
Slip-Resistance Value - SATRA Heel - Dry
0.71
Closure
Lace Up
Heel Definition
Flat Heel
Insole Technology
Anti-Fatigue, Comfort Core, Massaging Insole, Microbe Shield, Removable Insole
Midsole Technology
Anti-Fatigue, Cushioned, Kevlar Board, Puncture-Resistant Plate
Slip-Resistance Value - SATRA Heel - Wet
0.65
Includes Shank
Yes
Maximum Heat Rating
350 Degrees F
Toe Cap Material
Carbon Nano
Includes Metatarsal Guard
No
Shank Material
Plastic
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Toe Type
Safety-Toe
Puncture-Resistant Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.42
Outsole Technology
Slip-Resistant; Oil-Resistant
Upper Material
Synthetic Leather, TPU
Slip-Resistance Value - Mark II - Dry
0.92
Slip-Resistance Value - SATRA Forefoot - Dry
0.64
Insole Material
Polyurethane
Liner Material
Mesh
Slip-Resistance Value - Mark II - Wet
0.8
Chemical-Resisting Sole
No
All-Leather Upper
No
Construction
Cemented
Style Number
5170
Metal Chip-Resisting Sole
No
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Color
Black
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Footwear Style
Athletic Shoe
Chain Saw Cut-Resistant
No
Insulated
No
Waterproof
No
Midsole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Best
Item
Athletic Safety Shoe
Oil-Resisting Sole
Yes
Gender
Men's
Liner Technology
Aegis
Ninety-Degree Heel
No
Wire Color
Black

Dimensions

Width
E
Overall Height
4 in
Size
7

Description

Athletic Safety Shoe, Closure Lace Up, Color Black, Width E, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 7, Static Dissipative Yes, Style Number 5170, Toe Cap Material Carbon Nano, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.