ChelseaWorkBoot, White, Women's, 5-1/2, PR

  • Mfr # 545-5.5
  • Zoro # G224888849
product price: 
$
87.69
/pr
Zoro's best price: not eligible for any other offers or promotions

Key Features

Maximum Heat Rating
350 Degrees F
Width
E
Midsole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Dry
0.64
Waterproof
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
545-5.5
Zoro #
G224888849
UPC #
810122397960
Country of Origin
China

Dimensions

Width
E
Overall Height
6 in
Size
5 1/2

Details

Maximum Heat Rating
350 Degrees F
Midsole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Dry
0.64
Waterproof
No
Slip-Resistance Value - Mark II - Dry
0.92
Color
White
Style Number
545
Insole Technology
Anti-Fatigue, Comfort Core, Massaging Insole, Microbe Shield, Removable Insole
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Slip-Resistance Value - SATRA Heel - Dry
0.71
Outsole Technology
Slip-Resistant; Oil-Resistant
Footwear Style
Chelsea Boot
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Heel - Wet
0.65
Liner Material
Mesh
Outsole Material
Rubber
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Oil-Resisting Sole
Yes
Liner Technology
Aegis
Includes Metatarsal Guard
No
Metatarsal Guard
No
Toe Cap Material
Carbon Nano
Gender
Women's
Puncture-Resistant Sole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Metal Chip-Resisting Sole
No
Includes Shank
Yes
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.42
Insulated
No
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Ninety-Degree Heel
No
Toe Type
Safety-Toe
Chain Saw Cut-Resistant
No
Chemical-Resisting Sole
No
Heel Definition
Flat Heel
Shank Material
Plastic
Midsole Technology
Anti-Fatigue, Cushioned, Kevlar Board, Puncture-Resistant Plate
Closure
Pull On
Insole Material
Polyurethane
Construction
Cemented
Item
Chelsea Work Boot
Upper Material
Leather
Wire Color
White

Description

Chelsea Work Boot, Closure Pull On, Color White, Width E, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Size 5 1/2, Static Dissipative Yes, Style Number 545, Toe Cap Material Carbon Nano, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.