Men's Athletic Shoe, Composite Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 13 Medium

  • Mfr # 5020-13M

  • Zoro # G6124566


product price:  $60.79
/pr

Key Features

Footwear Width
Medium
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020-13M
Zoro #
G6124566
UPC #
811689024825
Country of Origin
China

Dimensions

Size
13
Footwear Width
Medium
Heel Height
3/4 in
Height
4 in
Width
M
Size (PRINT)
13
Overall Height
4 in

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Composite
Color
Black
Static Dissipative
No
Footwear Sole Pattern
Lug
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Puncture Resistant Insole
No
Wide Toe Cap
No
Shank Material
Plastic
Midsole Material
Polyurethane
Insulation Type
None
CSA Footwear Standard
Not Specified
Upper Boot Material
Man Made
Upper Material Description
Polyurethane/Mesh
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Style Number
5020
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Insole System
Removable EVA
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Dry
0.94
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Insulated
No
Toe Shape
Round
Footwear Construction Type
Cemented
For Outdoor Traction
No
Non-Marking Sole
Yes
Removable Insole
Yes
Predominant Footwear Color
Black
Max. Heat Rating
Not Rated
Footwear Shank Type
Plastic
Non Metallic Upper
Yes
Standards
ASTM F2413-11
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.75
Last Number or Name
Hawk
Ninety Degree Heel
Yes
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Waterproof Type
None
Chemical Resisting Sole
No
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heat Resistant
No
Series
5020
Slip Resistant
No
Heel Style
Defined Heel
Upper Color
Black
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Closure
Lace Up
Maximum Heat Rating
Not Rated
Style Family
Athletic Shoe
Construction
Cemented
Insole Technology
Removable
Insole Material
EVA
Toe Cap Material
Composite
Heel Definition
Defined Heel
Liner Material (PRINT)
Mesh
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 5020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products