Shop All Leveling Mounts
S & W
Level Mount, Anti-Vibe, 1/2-13, 2 in. Base
Mfr # LP1-B3L
Zoro # G1573117
original price:
$22.05
10% off
new price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3000 lb
- Thread Size 1/2"-13
- Leveling Mount Type Anti-Vibration
- Base Dia. 2 in
- Finish Clear Zinc
Product Information
- Brand S & W
- MFR # LP1-B3L
- Zoro # G1573117
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 4.4375 in |
Thread Size | 1/2"-13 |
Base Dia. | 2 in |
Bolt Length | 3 in |
Details
Description
Leveling Mount, Leveling Mount Type Anti-Vibration, Base Dia. 2 in, Height 4.44 in, Load Capacity 3000 lb, Thread Size 1/2 In.-13, Construction Steel, Hex 3/4 in, Includes 2 Locking Nuts, Bolt Length 3 in, Finish Clear Zinc-Plated, Base Material Steel, Thrust Pad Material Anti-Vibration Pad, Anti-Vibration Yes, Base Steel w/ Anti-Vibration Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Antique Bronze Passage Knob Lockset, Andover (F10 AND 716 AND)
- RIXSON Electrified Pivots (EH340 4W 613)
- HILLMAN 8Pk Util Picture Hanger (122316)
- FOSS FLOORS Crochet 24" x 24" N34 Denim Carpet Tiles - 15PK (7CDMN3415PK)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (NSW-3A)
- S & W Level Mount, Boltless, 1/2-13, 1-7/8in Base (NTS-2)
- S & W Leveling Mount, Swivel Stud, M12, 4 in Base (BMNYLB46-EL)
- S & W Leveling Mount, Boltless, 5/8-11, 3 in Base (BNYLC3-T)
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base (TNYLB44)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (NSW-1AN)
- TE-CO Level Pad, Fixed Stud, 5/8-11, 2-1/2in Base (44452)
- S & W Leveling Feet & Pads