Shop All Leveling Mounts
S & W
Leveling Mount, Swivel Stud, M12, 4 in Base
Mfr # BMNYLB46-EL
Zoro # G0771303
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.375 in
- Load Capacity 3750 lb
- Thread Size M12
- Leveling Mount Type Swiveling Stud
- Base Dia. 4 in
Product Information
- Brand S & W
- MFR # BMNYLB46-EL
- Zoro # G0771303
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 7.375 in |
Thread Size | M12 |
Base Dia. | 4 in |
Bolt Length | 6 in |
Details
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 4 in, Height 7.38 in, Load Capacity 3750 lb, Thread Size M12, Construction Steel, Hex 3/4 in, Includes Locking Nut, Bolt Length 6 in, Finish Clear Zinc-Plated, Base Material Nylon, Thrust Pad Material Non-Skid Pad, Base Nylon w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Nickel Concealed Cabinet Hinge (BP2811C1314-10PACK)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 4 ft. - Candy Corn (03-100-WEB)
- STERLING SEAL & SUPPLY 029 Viton / FKM O-ring 90A Shore Black, -250 Pack (ORVT90.029X250)
- PAWLING Corner Guard, Textured, Linen White, 2"W X 48"H (CGP-20-4-301)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base, Height: 1.9375 in (BSW-0N)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (SSW-2)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (BSW-3A)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (NSSWD-0)
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base (NTS-1)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BNYLB26)
- S & W Leveling Mount, Boltless, 1-8, 4 in. Base (NTS-5)
- S & W Leveling Feet & Pads