Shop All Leveling Mounts
S & W
Level Mount, Anti-Vibe, 1/2-13, 2 in. Base
Mfr # LP1-B6L
Zoro # G3312854
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3000 lb
- Thread Size 1/2"-13
- Leveling Mount Type Anti-Vibration
- Base Dia. 2 in
- Finish Clear Zinc-Plated
Product Information
- Brand S & W
- MFR # LP1-B6L
- Zoro # G3312854
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 7.44 in |
Thread Size | 1/2"-13 |
Base Dia. | 2 in |
Bolt Length | 6 in |
Details
Description
Leveling Mount, Leveling Mount Type Anti-Vibration, Base Dia. 2 in, Height 7.44 in, Load Capacity 3000 lb, Thread Size 1/2 In.-13, Construction Steel, Hex 3/4 in, Includes 2 Locking Nuts, Bolt Length 6 in, Finish Clear Zinc-Plated, Base Material Steel, Thrust Pad Material Anti-Vibration Pad, Anti-Vibration Yes, Base Steel w/ Anti-Vibration Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT PRODUCTS Door Latch Tulip/Knob Alum (VK670)
- SECURITRON Exit Delay Timer, Steel, 12VDC (XDT-12)
- LAB LAB: Best A2 Top Pin .087-7B (100 Polybag)(FN087) (LAB-B7BP1)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 10 Ft (5000)
- S & W Level Mount, Fixed Stud, M12, 2-13/32 in. (MG-07)
- S & W Level Mount, Fixed Stud, 1/2-13, 3-3/16 in. (G-014)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (NSW-2AN)
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base (TNYLD44-EL)
- S & W Level Mount, Swivel Stud, M16, 2-1/2in Base (MN-SW3)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (NSWD-1A)
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base (BNYLD48)
- S & W Leveling Mounts