S & W
Level Mount, Swivel Stud, 3/4-10, 5in Base
Mfr # BNYLD58
Zoro # G3223972
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 10,000 lb
- Thread Size 3/4"-10
- Leveling Mount Type Swiveling Stud
- Base Dia. 5 in
- Finish Clear Zinc-Plated
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 0.165 In. x 1500 ft. Roll Black Spline (P 7573)
- DELTANA Flush Pull, Rect, Solid Brass, 7" X 1-7/8" X 3/8" Antique Brass (FP7178U5)
- RICHELIEU HARDWARE 13 7/8-inch (352 mm) Center to Center Matte Black Contemporary Cabinet Pull (BP8232352900)
- ZORO SELECT O-Ring, Dash 115, EPDM, 0.1 In., PK50 (U38869.009.0068)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (NYL B24)
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (BNYLB34-EL)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (BSW-0Z)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in., Bolt Length: 2 in (NSWD-3)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (SSW-3)
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base (BNYLD48)
- S & W Leveling Mount, Swivel Stud, M8, 1in Base, Hex: 1/2 in (MN-SW0)
- S & W Leveling Feet & Pads