Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 3/8-16, 1-1/4 in.
Mfr # NSSWD-1A
Zoro # G1477892
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Thread Size 3/8"-16
- Leveling Mount Type Swiveling Stud
- Base Dia. 1.25 in
- Finish Stainless Steel
Product Information
- Brand S & W
- MFR # NSSWD-1A
- Zoro # G1477892
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 5 in |
Thread Size | 3/8"-16 |
Base Dia. | 1.25 in |
Bolt Length | 4 in |
Details
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1 1/4 in, Height 5 in, Load Capacity 300 lb, Thread Size 3/8 In.-16, Construction Stainless Steel, Hex 5/8 in, Includes Locking Nut, Bolt Length 4 in, Finish Stainless Steel, Base Material Delrin(R), Thrust Pad Material Non-Skid Pad, Bolt Material Stainless Steel, Base Delrin(R) w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Doorsweep Al/Vnl Slfadh Wh36In (EZ36W)
- STANLEY SECURITY 0.25 in. Dia. x 2 in. Brass Padlock 7 Pin Shackle Non Key Retained (11B772L)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1021B-26D-41 (1021B-26D-41)
- LCN 4011-H LH BLACK Surface Closers (4011-H LH 693)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (SSWD-1)
- S & W Leveling Mount, Boltless, 3/8-16, 2 in Base, Base: Nylon (BNYLA2-T)
- S & W Level Mount, Anti-Vibe, 1/2-13, 2 in. Base (LP1-B6L)
- S & W Level Mount, Boltless, 1/2-13, 1-7/8in Base (TSW-2N)
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base, Base Dia.: 1 1/4 in (TSW-1N)
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base (NTS-1)
- S & W MANUFACTURING Mighty Mount, Level Mount, 3/4-10", 5" (MM160105)
- S & W Leveling Mounts