S & W
Level Mount, Swivel Stud, 3/8-16, 2in Base
Mfr # LP1-A3
Zoro # G1678013
original price:
$9.69
10% off
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.06 in
- Load Capacity 2000 lb
- Thread Size 3/8"-16
- Leveling Mount Type Swiveling Stud
- Base Dia. 2 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2 in W x 2 in H Gray Enamel Door and Butt Hinge (3HTP1)
- LUCIDA SURFACES LUCIDA SURFACES, GlueCore Moonrock 12 in. x 24 in. 3mm 22MIL Glue Down Luxury Vinyl Tiles (36sq.ft per case), 18PK (GC-324)
- ILCO Ilco: Key Blanks, Y13-BR YALE (ILCO-Y13-BR)
- SOSS 45/64" W x 11/16" H Satin Brass Hidden Barrel Hinge (BH184)
- S & W Level Mount, Anti-Vibe, 3/4-10, 3 in. Base (LP3-D3L)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (NSW-4A)
- S & W Level Mount, Anti-Vibe, 1/2-13, 3 in. Base (LP3-B3L)
- S & W Leveling Mount, Boltless, 5/8-11, 4 in Base (BNYLC4-TEL)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (NSSWD-0)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (BSNYLA23)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in., Load Capacity: 3750 lb (NSW-2)
- S & W Leveling Mounts