Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 5/8-11, 2-1/2 in.
Mfr # SSW-3A
Zoro # G2737831
product price: $40.55
/ea
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 6000 lb
- Thread Size 5/8"-11
- Leveling Mount Type Swiveling Stud
- Base Dia. 2.5 in
- Finish Stainless Steel
Product Information
- Brand S & W
- MFR # SSW-3A
- Zoro # G2737831
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 5.25 in |
Thread Size | 5/8"-11 |
Base Dia. | 2.5 in |
Bolt Length | 4 in |
Details
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 2 1/2 in, Height 5.25 in, Load Capacity 6000 lb, Thread Size 5/8 In.-11, Construction Stainless Steel, Hex 7/8 in, Includes Locking Nut, Bolt Length 4 in, Finish Stainless Steel, Base Material Stainless Steel, Bolt Material Stainless Steel, Base Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 267, Viton, 0.13 In., PK2 (U38871.012.0825)
- ZORO SELECT O-Ring, Dash 259, Buna N, 0.13 In., PK10 (U38801.012.0625)
- JOHNSON HARDWARE Pocket Door Guide And Bu (1505PPK3)
- EMTEK L-Square Stem Knurled Lever Right Hand 2-3/8 in Backset Privacy for 1-1/4 in to 2 in Door (5210US15.LSUS15.KNUS15.RH)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (SSW-3)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in., Bolt Length: 2 in (NSWD-3)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (BSW-1N)
- S & W Level Mount, Fixed Stud, 5/8-11, 3-3/16 in. (G-016)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (NSW-0AN)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (SSW-1)
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (BSNYLB38)
- S & W Leveling Feet & Pads